4 x 2 in. Air Filter Paper
4 x 2 in. Air Filter Paper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowers typically used in STP service are not tolerant of Foreign particles like a window fan because of having very close internal tolerances between rotating and stationary components
- Pleated paper element
- Efficient air filtration is essential for maximizing life and performance of (PD) positive displacement and centrifugal blowers
Specifications
- Brand Model Compatibility:
- CCS-1/2, CCS-3/4, CCS-1
- Coating:
- Galvanized
- Diameter - Inside 1:
- 4 in
- Diameter - Outside:
- 6 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 2 in
- Material:
- Paper
- NSF Certified:
- No
- Product Type:
- Air Filter
- Size:
- 5 in x 2 in
- UL Listed:
- No
- Width:
- 5 in