7 x 6 in. Air Filter Paper
7 x 6 in. Air Filter Paper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowers typically used in STP service are not tolerant of Foreign particles like a window fan because of having very close internal tolerances between rotating and stationary components
- Pleated paper element
- Efficient air filtration is essential for maximizing life and performance of (PD) positive displacement and centrifugal blowers
Specifications
- Brand Model Compatibility:
- CCF-2-1/2, CCF-3, CCF-3-1/2, CCF-4, CCF-5, CCS-2-1/2, CCS-3, CCS-3-1/2, CCS-4, CCS-5, CF-2-1/2, CF-3, CF-3-1/2, CF-4, CF-5, CS-2-1/2, CS-3, CS-3-1/2, CS-4, CS-5
- Coating:
- Galvanized
- Diameter - Inside 1:
- 7-1/4 in
- Diameter - Outside:
- 10 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 6 in
- Material:
- Paper
- NSF Certified:
- No
- Product Type:
- Air Filter
- Size:
- 10 in x 6 in
- UL Listed:
- No
- Width:
- 10 in