1/4 in. Adapter Kit

You last purchased this on
 
Rectorseal

AC Leak Freeze® 1/4 in. Adapter Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

AC Leak Freeze® 1/4 in. Adapter Kit

  • Fast #
  • Part #REC45344
  • Item #4237853
  • Manufacturer Part #45344
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use in copper and aluminum coils
  • Polymer free
  • Permanently seal gas leaks in A/C
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Refrigeration Systems
Collection:
AC Leak Freeze®
FM Approved:
No
Height:
11 in
Length:
6-1/2 in
NSF Certified:
No
Product Type:
Seal Kit
Size:
1/4 in
UL Listed:
No
Width:
7 in