DESCRIPTION

Uniweld Products 1-1/2 in. Steel Repellent Welding Gauge in Red

UG19D

High Pressure:

SPECIFICATIONS

Color Finish
Red
Diameter
1-1/2 in
High Pressure
400
Material
Steel
Maximum Pressure
400 psi

Starting at
Call for Pricing
  • QUANTITY