1-5/8 in. PVC Ratchet Pipe Cutter
1-5/8 in. PVC Ratchet Pipe Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cap opening grips for easy glue and primer can cap removal
Documents
Specifications
- Application:
- PVC
- Color Finish Name:
- Red
- Cutting Capacity:
- 1-5/8 in
- Material:
- Hardened Steel