1/4 in. 4000 psi Welding Gauge
1/4 in. 4000 psi Welding Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 1/4 in
- Material:
- Plastic, Brass, Steel
- Material Type:
- Polycarbonate
- Pressure - Maximum:
- 4000 psi
- Product Type:
- Welding Gauge
- Width:
- 2 in