1/4 in. Oxygen and Acetylene Tip 1 Piece
1/4 in. Oxygen and Acetylene Tip 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Size:
- 3/16 in
- Torch Type:
- Oxygen, Acetylene
- UL Listed:
- No