Uniweld Products

8 in. Gas Ignitor 1 Piece

Part #UFL3437  |  Manufacturer Part #FL3437

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 8 in

Material: Flint

Number Of Pieces: 1 Piece

Product Type: Ignitor

Torch Type: Gas

Type: UFL3437