DESCRIPTION

Uniweld Products Torch Tip

UTYPE171

Diameter:

SPECIFICATIONS

Brand Model Compatibility
Uniweld Products 71 and WH550 Welding Handle
Color Finish
Brown
Diameter
1-1/10 in
Length
5-9/10 in
Material
Brass, Copper
Size
3/32 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY