• Cart

DESCRIPTION

  • All outlets are configured with 1/2" ProPEX connections
  • Branch manifold with 1/2" outlets is used for hot and cold domestic potable water distribution systems
  • Manifold has a 1" copper sweat fitting adapter supply connection

Uponor 1 - 1/2 in. 10-Outlet Manifold

ULF2831050

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-877
End Connection 1
Copper Sweat
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
12.8 gpm/2.5 gpm
Lead Law Compliant
Yes
Length
17-19/20 in
Material
Copper
Maximum Pressure
150 psi
Maximum Temperature
320
NSF Certified
Yes
Outlet Quantity
10

  • QUANTITY

0 item(s) added to Cart Checkout Now