1-1/4 in. 2-Outlet Stainless Steel Manifold Assembly with Flow Meter

Part #UA2720202  |  Item #4900101  |  Manufacturer Part #A2720202

$269.08 EACH
(Pricing is for 2)

Outlet Quantity:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 21 gpm

Length: 12-23/50 in

Material: Stainless Steel

Maximum Pressure: 145 psi

Maximum Temperature: 194

Outlet Quantity: 2