1-1/4 in. Manifold Supply and Return Brass Ball Valve
1-1/4 in. Manifold Supply and Return Brass Ball Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Use with Uponor TruFlow™ or engineered polymer manifolds
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Material:
- Brass
- Maximum Temperature:
- 220
- Pressure - Maximum:
- 145 psi
- Valve Size:
- 1-1/4 in