1-1/4 x 49/50 in. Conversion Nipple
1-1/4 x 49/50 in. Conversion Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- R25 thread size
- For 3/4" tubing only
- Used with compression fittings to repair Wirsbo hePEX™ plus tubing in radiant heating applications
- Massachusetts compliant
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Length:
- 49/50 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi