1-67/100 x 1-21/50 in. Plastic Staple
1-67/100 x 1-21/50 in. Plastic Staple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with 1" foam
- For use with manual foam stapler (E6025075) to secure 3/8", 1/2" and 5/8" PEX to rigid insulation
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1-67/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Tool Type:
- Staple
- Width:
- 1-21/50 in