1 in. Brass Tubing Fitting Adapter
1 in. Brass Tubing Fitting Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use R25 copper fitting adapter with appropriate QS-style fitting assembly to transition from Wirsbo tubing to 3/4" and 1" copper fittings
- Features R25 thread size
- Use R20 QS-style copper fitting adapter and appropriate QS-style fitting assembly to transition Wirsbo tubing 1/2" and 3/4" copper fittings
- 3" polyurethane foam insulation provides superior insulating qualities
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Documents
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 125 psi