• Cart

DESCRIPTION

  • Both ends are copper pipe size and require a copper end cap, coupling or transition fitting to make the proper system connection
  • Manifold with lead-free ProPEX® ball valve provides simple and easy isolation of individual loops
  • Sections can sweat together to extend the number of outlets using a standard 1" copper coupling

Uponor 1 in. Copper Manifold x 1/2 in. Ball Valve

ULF2500

Outlet Quantity:

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Copper
Outlet Quantity
6

Starting at
$362.1
EACH
  • QUANTITY