1 in. PEX Expansion Plastic Manifold with 6 Outlet

You last purchased this on
 
Uponor

1 in. PEX Expansion Plastic Manifold with 6 Outlet

  • Fast #
  • Part #UQ2261050
  • Item #1808201
  • Manufacturer Part #Q2261050
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1 in. PEX Expansion Plastic Manifold with 6 Outlet

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 21 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Ideal for hot and cold domestic potable-water systems
  • Made from engineered polymer for strong performance and corrosion resistance
  • Multiport tee with 6 outlets
  • Requires ProPEX tool and ProPEX rings (sold separately)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
CSA Certified:
CSA B137.5
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in
Fitting Type:
Manifold
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-1/4 in
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
200
Minimum Temperature:
73
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Origin:
Domestic
Outlet Quantity:
6
Pressure - Maximum:
160 psi