• Cart

DESCRIPTION

  • All outlets are configured with 1/2" ProPEX® connections
  • Branch manifold with 1/2" outlets is used for hot and cold domestic potable water distribution systems
  • Manifold has a 1" copper sweat fitting adapter supply connection

Uponor 1 in. x 1/2 in. Copper Branch Manifold

ULF28

Outlet Quantity:

SPECIFICATIONS

Lead Law Compliant
Yes
Material
Copper
Outlet Quantity
6

Starting at
$118.45
EACH
  • QUANTITY