115 V Circulator Pump

You last purchased this on
 
Uponor

115 V Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

115 V Circulator Pump

  • Fast #
  • Part #ULF6700070
  • Item #3916477
  • Manufacturer Part #LF6700070
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Supports plumbing systems with the farthest fixture less that 100 ' from the pump location
  • Requires either an activation button (Q6700101) or motion sensor (Q6700102) to activate the system
  • Designed to maximize energy and water-savings, minimize connections, and to reduce hot water delivery times
  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
14 gpm
Height:
5 in
Horsepower:
1/25 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Volts:
115V
Width:
8-1/2 in