1/2 - 3/4 in. PEX Tube Talon in Black

You last purchased this on
 
Uponor

1/2 - 3/4 in. PEX Tube Talon in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

1/2 - 3/4 in. PEX Tube Talon in Black

  • Fast #
  • Part #UF7050750
  • Item #1897377
  • Manufacturer Part #F7050750
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Includes fasteners
  • Secures PEX pipe in hot and cold domestic potable-water systems as well as fire safety and hydronic distribution systems
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1/2 in - 3/4 in
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Length:
2 in
Material:
Plastic
Material Type:
HDPE
Width:
1-11/20 in