1/2 x 3/4 x 18-1/4 in. Plastic and Glass Pipe Support Bracket
1/2 x 3/4 x 18-1/4 in. Plastic and Glass Pipe Support Bracket
-
Pick Up: 56 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Features fixed, 2" on-center spacing
- Allows the 1/2" plastic bend support to snap into place for 1/2" Uponor AquaPEX pipe as it exits a wall
- Provides rigid, straight-through support for 1/2" and 3/4" Uponor AquaPEX pipe
- For use in hot and cold domestic potable-water systems
Specifications
- Application:
- Residential
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Height:
- 23/50 in
- Length:
- 18 in
- Material:
- Glass, Plastic
- Material Type:
- Glass Reinforced Nylon
- Product Type:
- Bracket
- Width:
- 2-1/4 in