1/2 in. PEX x Copper Brass Adapter

Part #ULFP4515050  |  Item #7345693  |  Manufacturer Part #LFP4515050

$5.33 EACH
(Pricing is for 1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #ULFP4515050 | Item #7345693 | Mfr. Part #LFP4515050

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.33 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #ULFP4517575 | Item #7345697 | Mfr. Part #LFP4517575

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.49 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B-16.51

ASTM Specifications: [ASTM F-877, ASTM F-1960]

CARB OTC LEED Compliant: No

CSA Certified: CSA B-137.5

End Connection 1: F1960

End Connections: F1960

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Straight, Adapter]

GSA Approved: No

High Pressure: 80

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-3/50 in

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 200

Minimum Temperature: 73

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

UL Listed: No

Weight: 0.1