1/2 x 3/8 in. Brass PEX Expansion x FPT 90° Drop Ear Elbow
ProPEX® 1/2 x 3/8 in. Brass PEX Expansion x FPT 90° Drop Ear Elbow
Frequently Purchased Together
Product Details
- One end connects to FIP and the other end of the adapter includes the Uponor ProPEX fitting for connections to AquaPEX® tubing
- Available for use in hot and cold domestic potable water systems
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960, ASTM F-877
- Collection:
- ProPEX®
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Expansion
- End Connection 2:
- FPT
- End Connections:
- PEX Expansion x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Drop Ear Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi