2-77/100 in. Valve Manifold Assembly Bracket
2-77/100 in. Valve Manifold Assembly Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One bracket is required per manifold joint
- Assembles EP Valved manifold sections and mounts the manifold to the wall or stud
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Height:
- 2-77/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Glass, Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 200 psi
- Type:
- UQ2120020
- Width:
- 1-63/100 in