200F Fitting Adapter
200F Fitting Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 50 PT: 7200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- R20 thread size
- Use R20 QS-style copper fitting adapter and appropriate QS-style fitting assembly to transition Wirsbo hePEX™ tubing to 1/2", 3/4", or 1" copper pipe in hydronic heating applications
Specifications
- Fitting Sizes:
- R20 x 3/4 in
- Material:
- Brass
- Maximum Temperature:
- 200