DESCRIPTION

Uponor North America 3-Way Mixing Valve

UA3040

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
Height
6-5/8 in
IAPMO Listed
No
Length
7-1/4 in
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
240
NSF Certified
No
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY