• Cart

DESCRIPTION

  • EcoFlex 2" thermal twin with 300' coil with 7.9" jacket

Uponor 300 ft. PEX Tubing

U50279

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM E-119, ASTM E-84, ASTM F-1960, ASTM F-876
CSA Certified
CSA B137.5
Color Finish
Blue
Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 14
Pipe Tubing Size
2 in