• Cart

DESCRIPTION

  • 7.9" jacket

Uponor 300 ft. x 3 in. PEXTubing

U5217930

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 3 in

    U5217930 

    $76.45
    $76.45
    Call for Pricing Call us for price $76.45 $76.45
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Length
300 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Pipe Tubing Size
3 in