3/4 in. Differential Pressure Bypass Valve

Part #UA5410750  |  Item #1802789  |  Manufacturer Part #A5410750

$237.29 EACH

Valve Size:

3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Self-acting, automatic differential pressure by-pass valve maintains flow rates or controls the differential pressure in a hydronic heating system
  • Valve comes with NPT unions
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Massachusetts compliant

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Length: 6-49/100 in

Material: [Plastic, Stainless Steel]

Maximum Pressure: 145 psi

Type: UA5410750

Valve Size: 3/4 in