3/4 in. PEX Expansion Plastic Manifold with 3 Outlet
3/4 in. PEX Expansion Plastic Manifold with 3 Outlet
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 3200-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Ideal for hot and cold domestic potable-water systems
- Made from engineered polymer for strong performance and corrosion resistance
- Multiport tee with 3 outlets
- Requires ProPEX tool and ProPEX rings (sold separately)
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-84, ASTM E-119, ASTM E-814, ASTM F-877, ASTM F-1960
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Manifold
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Engineered Polymer
- Maximum Temperature:
- 200
- Minimum Temperature:
- 73
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Outlet Quantity:
- 3
- Pressure - Maximum:
- 160 psi