3/4 in. Manifold Loop End Cap R20
TruFLOW™ 3/4 in. Manifold Loop End Cap R20
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Basic loop end cap is used with 1-1/4" brass manifolds to cap a loop
Specifications
- Collection:
- TruFLOW™
- Depth:
- 1/2 in
- End Connection 1:
- BSP
- End Connections:
- BSP
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 1-3/10 in
- Material:
- Brass
- Maximum Temperature:
- 220
- Pressure - Maximum:
- 125 psi