3/4 in. Plastic Ring

Part #UQ4690756  |  Item #3698193  |  Manufacturer Part #Q4690756

$0.56 EACH
(Pricing is for 3/4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #UQ4690302 | Item #962306 | Mfr. Part #Q4690302

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.25 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 1/2 in

    Part #UQ4690512 | Item #3569868 | Mfr. Part #Q4690512

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.28 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 5/8 in

    Part #UQ4690625 | Item #4665841 | Mfr. Part #Q4690625

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.45 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 3/4 in

    Part #UQ4690756 | Item #3698193 | Mfr. Part #Q4690756

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.56 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #UQ4691000 | Item #4125370 | Mfr. Part #Q4691000

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.17 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 1-1/4 in

    Part #UQ4691250 | Item #4125377 | Mfr. Part #Q4691250

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.29 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 1-1/2 in

    Part #UQ4691500 | Item #4125383 | Mfr. Part #Q4691500

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.71 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 2 in

    Part #UQ4692000 | Item #4125341 | Mfr. Part #Q4692000

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.42 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 2-1/2 in

    Part #UQ4692500 | Item #7000277 | Mfr. Part #Q4692500

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.52 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.
  • 3 in

    Part #UQ4693000 | Item #7000278 | Mfr. Part #Q4693000

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.41 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
    Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • Required to make a proper ProPEX connection
  • For use in hot and cold domestic potable-water systems as well as fire safety and hydronic radiant heating systems
  • Features a leading-edge chamfer and stop edge for easy installation
  • PEX-a manufacturing method
  • Requires ProPEX tool (sold separately)

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 14, ANSI 61

ASTM Specifications: ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5, CSA B214

Clean Bagged: No

FM Approved: No

Fits Pipe Size: 3/4 in

Fitting Type: Ring

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Plastic

Material Type: Polyethylene

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Width: 1-1/8 in