3/4 in. x R25 QS20 Copper Adapter

Part #UA4332575  |  Item #759314  |  Manufacturer Part #A4332575

$10.27 EACH

Inside Diameter:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • QS-style copper adapter and appropriate QS-style fitting assembly transition Wirsbo hePEX™ or Uponor AquaPEX® tubing to 1/2" and 3/4" copper pipe
  • R25 thread size
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant

Specifications

Fitting Sizes: R25 x 3/4 in

Inside Diameter: 3/4 in

Material: Brass

Maximum Temperature: 200

Type: UA4332575