3/4 in. x R32 Copper Adapter
3/4 in. x R32 Copper Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 50 PT: 3000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Use sweat adapter to transition R32 manifold union nut to 3/4", 1" and 1-1/4" copper pipe
- R32 fitting size
- Adapter is used for 1-1/4" brass and TruFLOW™ manifolds
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Sweat
- End Connections:
- Threaded x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- R32 x 3/4 in
- Material:
- Brass
- Maximum Temperature:
- 220