3/4 x 3/4 in. Copper PEX Adapter Baseboard Tee

You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 in. Copper PEX Adapter Baseboard Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

ProPEX® 3/4 x 3/4 in. Copper PEX Adapter Baseboard Tee

  • Fast #
  • Part #UQ4397575
  • Item #2191436
  • Manufacturer Part #Q4397575
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One end is manufactured with Uponor ProPEX® fitting to provide easy transition from copper pipe to Wirsbo hePEX™ or Uponor AquaPEX® tubing
  • For use in any heating system utilizing fin-tube baseboard or unit-type heaters
  • Requires Certification

Specifications

Collection:
ProPEX®
End Connection 1:
F1960
End Connection 2:
Sweat
End Connections:
F1960 x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in x 3/4 in
Material:
Brass