3/4 x 3/4 in. M/PRESS Brass Adapter
3/4 x 3/4 in. M/PRESS Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- MLC press copper pipe adapters connect PEX-Aluminum-PEX tubing to copper pipe
- Massachusetts compliant
- 3" polyurethane foam insulation provides superior insulating qualities
- North Carolina compliant
- Minimal heat loss design
- System Sentinel monitors on-off function of elements
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Press
- End Connections:
- Threaded x Press
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Maximum Temperature:
- 200