3/8 x 3-87/100 in. Plastic Bend Support
3/8 x 3-87/100 in. Plastic Bend Support
Frequently Purchased Together
Product Details
- Plastic bend support provides rigid 90° bend and sleeve for PEX tubing
Specifications
- Application:
- PEX Tubing
- Fits Pipe Size:
- 3/8 in
- Fitting Sizes:
- 1 in
- Height:
- 4-7/100 in
- Length:
- 3-87/100 in
- Material:
- Plastic
- Material Type:
- Glass Reinforced Nylon
- Product Type:
- Bend Support
- Thickness:
- 1.02 in