4-87/100 in. Zoning Thermostat in Silver

You last purchased this on
 
Uponor

4-87/100 in. Zoning Thermostat in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

4-87/100 in. Zoning Thermostat in Silver

  • Fast #
  • Part #UA3600275
  • Item #3636111
  • Manufacturer Part #A3600275
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Silver
Height:
4-7/8 in
Length:
7/8 in
Width:
2-1/2 in