5/8 in. x 1/2 in. Copper Brass Fitting Adapter
ProPEX® 5/8 in. x 1/2 in. Copper Brass Fitting Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Approved for use in hot and cold potable water systems, hydronic radiant heating systems and the AquaSAFE Residential Fire Safety System
- Safe for direct burial in soil
- Transitions Uponor PEX tubing to copper pipe
Specifications
- Brand Model Compatibility:
- Uponor Series 72 Actuators
- Collection:
- ProPEX®
- End Connection 1:
- F1960
- End Connection 2:
- Sweat
- End Connections:
- F1960 x Sweat
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5/8 in x 1/2 in
- Fitting Type:
- Adapter
- Material:
- Brass
- Maximum Temperature:
- 200
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi