5/8 x 300 ft. Multicor

You last purchased this on
 
Uponor

5/8 x 300 ft. Multicor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uponor

5/8 x 300 ft. Multicor

  • Fast #
  • Part #UD1250625
  • Item #1855483
  • Manufacturer Part #D1250625
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fitting system compatibility: multi-press, press
  • Multi-layered composite tubing consisting of an interior aluminum tubing lined with inner and outer layers of PEX (PEX-AL-PEX)
  • Requires Certification

Specifications

Length:
300 ft
Material:
Plastic
Maximum Temperature:
200
PipeTubing Size:
5/8 in
Pressure - Maximum:
200 psi