Uponor
5/8 x 3/4 in. M/PRESS Brass Adapter
Part #UD4516375 | Item #2172549 | Manufacturer Part #D4516375
$14.01
EACH
(Pricing is for 5/8 in x 3/4 in)
Fitting Sizes:
Product Details
- MLC press copper pipe adapters connect PEX-Aluminum-PEX tubing to copper pipe
- Surface mounted thermostat
- Lifeguard heating elements provide long element life and long life performance
- System Sentinel monitors on-off function of elements
- Minimal heat loss design
- 3" polyurethane foam insulation provides superior insulating qualities
Documents
Specifications
End Connection 1: Threaded
End Connection 2: Press
End Connections: Threaded x Press
Fitting Size 1: 5/8 in
Fitting Size 2: 3/4 in
Fitting Sizes: 5/8 in x 3/4 in
Material: Brass
Maximum Temperature: 200
Type: UD4516375