1-1/4 in. x 9 ft. Galvanized Steel Pipe Support
1-1/4 in. x 9 ft. Galvanized Steel Pipe Support
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Use for suspended piping application, enabling hanger spacing similar to that of copper
Specifications
- ASTM:
- ASTM E-84
- Application:
- Non-Plenum Support, HVAC Ductwork
- Coating:
- Galvanized
- Fits Pipe Size:
- 1-1/4 in
- Gauge (metal):
- 23 ga
- Height:
- 27/32 in
- Length:
- 9 ft
- Material:
- Steel
- Material Type:
- Type B
- Product Type:
- Pipe Support
- Width:
- 1-25/64 in