DESCRIPTION

Uponor Aldyle Compression x MIP Stainless Steel Adapter

U341321320800

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
MIP
End Connections
Compression x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Stainless Steel