DESCRIPTION

Uponor Aldyle IPS Compression Male Stainless Steel Adapter

U342382380800

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Steel
Size
2 in x 2 in