DESCRIPTION

Uponor Aldyle IPS Gas Riser with Elbow

U25500820000

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
2 in
Fitting Size 2
2 in
Size
2 in
Type
Straight