20 ft. x 1/2 in. Plastic Tubing in White
AquaPEX® 20 ft. x 1/2 in. Plastic Tubing in White
Package Quantity Info:
EA: 1 ST: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Approved fittings systems are ProPEX and APR
- Patented multi-flue tank design
- Used for hot and cold domestic potable water distribution, residential fire safety and radiant heating systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
- Stainless steel burners
- Sag and moisture proof Fiberglass insulation
- Fully adjustable thermostat from 100F to 180F
- System Sentinel LED diagnostic system
- Low profile automatic flue damper
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-1960, ASTM F-877, ASTM F-2023
- Collection:
- AquaPEX®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Outside:
- 1-1/2 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No