Uponor
AquaPEX® 10 ft. x 3 in. Plastic Tubing in White
Part #UF1913000 | Item #7000297 | Manufacturer Part #F1913000
Length:
10 ftPackaging Info:
- Quantity Per
- Foot: 1,
- Stick: 10,
- Bundle: 30,
- Lift: 300
How to get it:
Product Details
Specifications
ANSI Specifications: ANSI 14, ANSI 61
ASTM Specifications: ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
AWWA Specifications: AWWA C-904
Application: Plumbing
CSA Certified: CSA B137.5, CSA B214
Collection: AquaPEX®
Color Finish: White
Color Finish Category: Whites
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: Yes
Inside Diameter: 2-1/4 in
Length: 10 ft
Material: Plastic
Maximum Pressure: 160 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Outside Diameter: 3-1/4 in
Pipe Tubing Size: 3 in