Print

DESCRIPTION

  • Tubing is used for hot and cold domestic potable water distribution and residential fire safety
  • Also used in radiant heating systems containing no ferrous corrodible components, or where ferrous components are isolated from the tubing
  • Approved fittings are ProPEX® fittings for sizes 3/8" through 2" tubing, and WIPEX™ fittings for 3" tubing

Uponor AquaPEX® 100 ft. x 1-1/2 in. Polyethylene Tubing

UF1061500

Manufacturer Part #: F1061500

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1-1/4 in

    UF1061250 

    Manufacturer Part #: F1061250

  • 1-1/2 in

    UF1061500 

    Manufacturer Part #: F1061500

  • 2 in

    UF1062000 

    Manufacturer Part #: F1062000

  • 3 in

    UF1063000 

    Manufacturer Part #: F1063000

SPECIFICATIONS

ASTM Specifications
ASTM F-1960, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5
Collection
AquaPEX®
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Specifications
NSF 14, NSF 61
Outside Diameter
1-1/2 in
Pipe Tubing Size
1-1/2 in
UL Listed
Yes