Print

DESCRIPTION

  • Used for hot potable water distribution
  • Also for use in radiant heating and cooling systems containing no ferrous corrodible components or where ferrous components are isolated from the tubing
  • Approved fitting system is ProPEX®

Uponor AquaPEX® 100 ft. x 1/2 in. Polyethylene Tubing

UF2040500

Manufacturer Part #: F2040500

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1/2 in

    UF2040500 

    Manufacturer Part #: F2040500

  • 3/4 in

    UF2040750 

    Manufacturer Part #: F2040750

  • 1 in

    UF2041000 

    Manufacturer Part #: F2041000

SPECIFICATIONS

Collection
AquaPEX®
Maximum Pressure
160 psi
Outside Diameter
1/2 in
Pipe Tubing Size
1/2 in
Type
UF2040500