AquaPEX® 100 ft. x 1-1/4 in. Plastic Tubing

Part #UF6041250  |  Item #4146250  |  Manufacturer Part #F6041250

$663.40 EACH

Length:

100 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877

CSA Certified: CSA B137.5, CSA B214

Collection: AquaPEX®

FM Approved: No

Fire Suppression System Rated: No

IAPMO Listed: No

Length: 100 ft

Material: Plastic

Maximum Pressure: 160 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 2-53/100 in

Pipe Tubing Size: 1-1/4 in

UL Listed: No